Menu Search
LED Wraparound Fixtures Standard, Low-Profile 48.00 in.

EATON LIGHTING #4WNLEDLD141F347L835CD1UWRAP347

Standard, Low-Profile 48.00 in.

SKU #08008370966
Manufacturer Series: WNLED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 7.65 in.
Voltage: 347
Driver: LED
Lumens: 4100
CCT: 3500K
Lens: Frost
Manufacturer Brand: Metalux

Additional Info: 0-10V Dimming Driver