Menu Search
COOPER LIGHTING SOLUTIONS #4WNLEDLD141FUNVL835CD1UWRAP120

Metalux™ Standard, Low-Profile 48.00 in.

SKU # 08008369995 Manufacturer Series: WNLED
Wraparound Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 7.65 in.
Voltage: 120-277V
Driver: LED
Lumens: 4100
CCT: 3500K
Lens: Frost

Additional Info: 0-10V Dimming Driver