Menu Search
PHILIPS #FSW455L840-UNV-DIM

Day-Brite LED Wraparound Fixture, 120-277V, 5339 lm, 4000K

SKU # 78419724549 Manufacturer Series: FluxStream
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Linear LED Wraparound Fixture
Fixture Length: 48 in.
Fixture Width: 4.06 in.
Fixture Depth: 3.38 in.
Voltage: 120-277V
Watts: 45W
Driver: 0-10V Dimming LED 1 Percent
Lumens: 5339 lm
CRI: 80
CCT: 4000K
Lens: Frosted Acrylic
Certifications: cETLus, DLC Listed, ADA Compliant