Menu Search
SIGNIFY #FSW440L840-UNV-DIM

LED Wraparound Fixture, 120 to 277 V, 4000 lm

SKU # 78419724548 Manufacturer Series: Series FSW
RoHS Compliant
Wraparound Fixture Type: LED Wraparound
Fixture Length: 48 in.
Fixture Width: 4-1/16 in.
Fixture Depth: 3-3/8 in.
Voltage: 120-277V
Watts: 31.4W
Driver: 0 to 10 V Dimmable
Lumens: 4000
CRI: 80-CRI
CCT: 4000K
Lens: Contoured Frosted Acrylic
Dimmable: Yes
Material: Cold Rolled Steel
Finish: Baked White Acrylic Matte
Retrofit: Yes
Enclosure Rating: IP42
Certifications: ETL, DLC Listed