Menu Search
RAB DESIGN LIGHTING #080038

LED Wraparound Fixture, 120-277V, 4358 lm, 4000K

SKU # 06118480038
Wraparound Fixture Type: Surface Mount LED Wraparound Fixture
Fixture Length: 48 in.
Fixture Width: 5.3 in.
Fixture Depth: 2.1 in.
Voltage: 120-277V
Watts: 48W
Lumens: 4358
CRI: Less Than 80
CCT: 4000K
Lens: Frosted
Mounting Height: 4 in.
Certifications: ETL Listed