LED Wraparound Fixtures: Wrapround Fixture Type - LED Linear; Fixture Length - in - 48.00 in.; Fixture Width - in - 2.13 in.; Fixture Depth - in - 2.38 in.; Voltage - 347; Driver - LED; Lumens - 3900; CCT - 3500K; Lens - Frost; Manufacturer Brand - CFI; Manufacturer Model - Fluxstream