Menu Search
SIGNIFY #LF4FR4140ULAG

Standard, Low-Profile 45.00 in

SKU # 62225266982 Manufacturer Series: CFI
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard, Low-Profile
Fixture Length: 45 in.
Fixture Width: 2.13 in.
Fixture Depth: 2.34 in.
Voltage: 120-277V
Driver: LED
Lumens: 4100
CCT: 4000K
Lens: Frost

Additional Info: Refrigerated area use to -20 deg C