Menu Search
SIGNIFY #LFR4FL3740ULAG4LED

Standard, Low-Profile 45.00 in

SKU # 62225267527 Manufacturer Series: CFI
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Standard, Low-Profile
Fixture Length: 45 in.
Fixture Width: 2.13 in.
Fixture Depth: 2.34 in.
Voltage: 120-277V
Driver: LED
Lumens: 3700
CCT: 4000K
Lens: Frost

LED Wraparound Fixtures: Wrapround Fixture Type - Standard, Low-Profile; Fixture Length - in - 45.00 in; Fixture Width - in - 2.13 in; Fixture Depth - in - 2.34 in; Voltage - 120-277; Driver - LED; Lumens - 3700; CCT - 4000K; Lens - Frost; Additional Information - Refrigerated area use to -20 deg C; Manufacturer Brand - CFI; Manufacturer Model - Fluxstream

Additional Info: Refrigerated area use to -20 deg C