Menu Search
SIGNIFY #OWL440L835UNVDIM

Day-Brite/CFI Luminaire, LED Wraparound; 8-5/8 in. x 2-11/16 in. x 4 ft.; 120-277V; 3500K; 4000 lm

SKU # 78137009721 Manufacturer Series: OWL
RoHS Compliant
Wraparound Fixture Type: LED Wraparound Luminaire
Fixture Length: 4 ft.
Fixture Width: 2-11/16 in.
Fixture Depth: 8-5/8 in.
Voltage: 180 deg
Driver: 0-10V Dimming
Lumens: 4000
CRI: 80
CCT: 3500K
Lens: Frosted Acrylic
Dimmable: Yes
Material: Steel
Finish: White
Retrofit: Yes
Certifications: DLC

The OWL Wraparound LED Linear is the ideal surface mount general illumination luminaire for light commercial and residential applications. The high efficiency LED light engine provides exceptional performance coupled with quality visual light.

Additional Info: cETLus listed. Suitable for damp locations.