Menu Search
LED Wraparound Fixtures Fixture, Wraparound, LED, Linear, 120-277V, 4000K
THOMAS LIGHTING #OWL440L840-UNV-DIM

Day-BriteĀ® Fixture, Wraparound, LED, Linear, 120-277V, 4000K

SKU # 78137004900 Manufacturer Series: OWL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Wrapround Fixture Type: Linear
Fixture Length: 48 in.
Fixture Width: 8.63 in.
Fixture Depth: 2.69 in.
Voltage: 120-277V
Driver: LED
Lumens: 4000
CCT: 4000K
Lens: Frost

Additional Info: Minimum Operating Temperature of -20 deg C