Menu Search
THOMAS LIGHTING #LF8FR3935UDZT

Day-BriteĀ® LED Strip Light, 120-277V, 96.00 in. L x 2.37 in. W x 2.12 in. D Fixture, LED Driver, 3500K

SKU # 73434012151
RoHS Compliant
Wraparound Fixture Type: LED Linear
Fixture Length: 96 in.
Fixture Width: 2.37 in.
Fixture Depth: 2.12 in.
Voltage: 120-277V
Driver: LED
Lumens: 4000
CCT: 3500K
Lens: Frost

LED Wraparound Fixtures: Wrapround Fixture Type - LED Linear; Fixture Length - in - 96.00 in.; Fixture Width - in - 2.37 in.; Fixture Depth - in - 2.12 in.; Voltage - 120-277; Driver - LED; Lumens - 4000; CCT - 3500K; Lens - Frost; Additional Information - CRI: 80 Plus, Lens: Contoured Frosted Acrylic; Manufacturer Brand - Day-Brite; Manufacturer Model - Fluxstream

Additional Info: CRI: 80 Plus, Lens: Contoured Frosted Acrylic