Menu Search
THOMAS LIGHTING #LFR4FLSLD3740UDZT4

Linear Lighting, 120-277V, 44.50 in. L x 4.87 in. W, 3700 Lumens, 4000K

SKU # 73434092769 Manufacturer Series: LFR
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Linear
Fixture Length: 44.5 in.
Fixture Width: 4.87 in.
Voltage: 120-277V
Lumens: 3700
CCT: 4000K
Lens: Frost

LED Wraparounds: Wrapround Fixture Type - Linear; Fixture Length - in - 44.50 in.; Fixture Width - in - 4.87 in.; Voltage - 120-277; Lumens - 3700; CCT - 4000K; Lens - Frost; Additional Information - Driver: 0-10V Dimming; Manufacturer Brand - Day-Brite; Manufacturer Model - LFR

Additional Info: Driver: 0-10V Dimming