Menu Search
BRADY #R4300

Label Printer Ribbon Thermal Transfer Printer 4300 Series

SKU # 66282035243 Manufacturer Series: 4300
Type: Label Printer
Printer Type: Thermal Transfer Printer
Label Type: Vinyl, Polymide, Polyester
Material: Wax/Resin
Color: Black
Width: 3.27 in.
Length: 984 ft.
Package Quantity: 1

Additional Info: Core ID 1 in. Ink side out. Compatible Brady Printers: BBP81, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441