Menu Search
BRADY #BMP71

Thermal Transfer Programmable Label/Wire Marker Printer BMP™71 Series

SKU # 66282080182 Manufacturer Series: BMP71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Label Widths: 0.25 - 2.00 in
Contents: Printer, Hard Case, Rechargeable Battery, Charger/AC Power Supply, Roll of M71-31-423 Labels, M71-R6000 Ribbon, USB Cable
Software: Not Required

Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Label Widths - 0.25 - 2.00 in; Contents - Printer, Hard Case, Rechargeable Battery, Charger/AC Power Supply, Roll of M71-31-423 Labels, M71-R6000 Ribbon, USB Cable; Software - Not Required; Additional Information - Single Color Printing. Print Resolution: 300 dpi. Memory: 200 MB; Manufacturer Series - BMP™71

Additional Info: Single Color Printing. Print Resolution: 300 dpi. Memory: 200 MB