Menu Search
BRADY #133261

Thermal Transfer Programmable Label/Wire Marker Printer BMP41 Series

SKU # 75447389896 Manufacturer Series: BMP41
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Contents: Printer, Hard Case, Rechargeable Battery Pack, cartridge, USB Cable, AC Adapter, Product CD, Brady Printer Drivers CD and Quick Start Guide.
Software: Not Required

Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Contents - Printer, Hard Case, Rechargeable Battery Pack, cartridge, USB Cable, AC Adapter, Product CD, Brady Printer Drivers CD and Quick Start Guide.; Software - Not Required; Additional Information - Single Color Printing. Print Resolution: 300 dpi. Memory: 49 MB / Up to 25000 Labels; Manufacturer Series - BMP41