Menu Search
BRADY #THT-14-718-10

Electrostatic Dissipative Circuit Board Label, 0.2 in. L

SKU # 75447392453
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Type: Electrostatic Dissipative Circuit Board Label
Material: Polyimide
Color: Gloss White
Printer Type: BBP®81 Label Printer, Brady® IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer and THT 3 in. Core Printer
Label Width: 0.65 in.
Label Length: 0.2 in.
Labels/​Row: 4
Web Width: 2.95 in.
Labels/​Package: 10000/Roll

High temperature, low profile white polyimide material (1 mil) with glossy finish. Features a permanent static dissipative adhesive and a static dissipative release liner. Reduced profile and thin, lighter weight label material ideal for high temperature wire marking. Surface resistivity values in the recommended range for dissipative ESD packaging materials. Also meets requirements of EIA-541 "Packaging Material Standards for ESD Sensitive Items".

Warning – California Prop 65

Warning: The California Office of Environmental Health Hazard Assessment is establishing this website to provide the public with information on chemicals, products and locations often associated with Proposition 65 warnings. These warnings inform Californ

To learn more about Prop 65, visit www.P65Warnings.ca.gov.