Menu Search
BRADY #XTHT-55-8459-3

WorkHorse® Label, Barcode; Thermal Transfer; Polyester; White; 4 x 2 in.

SKU # 75447360614 Manufacturer Series: B-8459
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Print Area WxL: 4 x 2 in. (101.6 x 50.8mm)
Label Width: 4 in. (101.6mm)
Label Length: 2 in. (50.8mm)
Web Width: 4.2 in. (106.7mm)
Labels/​Package: 3000 per roll
Type: Barcode Labels, Thermal Transfer
Material: Polyester
Color: White
Printer Type: BRADY IP® Series, BradyPrinter i5100, BradyPrinter i7100, BradyPrinter PR Plus Series, THT 3 in. Core Printer
Labels/​Row: 1

Additional Info: Matte finish, Acrylic adhesive, Overlaminate not included, 3 in. Core, Service temperature: -94° to +248°F