Menu Search
BRADY #THT-10-427-3

Label, Thermal Transfer Printable, Self-Laminating

SKU # 66282030113 Manufacturer Series: THT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Label Width: 1.000"
Label Length: 0.375"
Labels/​Row: 3
Web Width: 3.350"
Labels/​Package: 3000/Roll 3" Core

Additional Info: Recommended Ribbon: R4300