Menu Search
BRADY #THT-113-427-5

Label, Thermal Transfer Printable, Self-Laminating

SKU # 66282062330 Manufacturer Series: THT
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.5 in.
Label Length: 1 in.
Labels/​Row: 4
Web Width: 2.500"
Labels/​Package: 5000/Roll 3" Core

Additional Info: Recommended Ribbon: R4300