Menu Search
BRADY #THT-74-427-10

Label, Thermal Transfer Printable, Self-Laminating

SKU # 66282030348 Manufacturer Series: THT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.800"
Label Length: 1.437"
Labels/​Row: 4
Web Width: 3.350"
Labels/​Package: 10000/Roll 3" Core

Additional Info: Recommended Ribbon: R6200