Menu Search
BRADY #THT-80-427-5

Label, Thermal Transfer Printable, Self-Laminating

SKU # 66282030545 Manufacturer Series: THT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.5 in.
Label Length: 0.75 in.
Labels/​Row: 4
Web Width: 2.500"
Labels/​Package: 5000/Roll 3" Core

Additional Info: Recommended Ribbon: R6200