Menu Search
BRADY #PTL-30-427

Marker, Wire/Cable; Vinyl; Self-laminating; White; WxL: 0.75 x 1.5 in.

SKU # 66282018422 Manufacturer Series: B-427
View more versions of this product
Label Width: 0.75 in.
Label Length: 1.5 in.
Print Area WxL: 0.75 x 0.50 in. (19.1 x 12.7mm)
Labels/​Package: 250/Roll
Type: Wire and Cable Markers, Self-Laminating
Material: Vinyl
Color: White
Printer Type: BMP61, BMP 71, TLS2200, PLS-PC Link
Labels/​Row: 1

Clear, non-printable area wraps around wires and cables as an overlaminate. Resists abrasion, solvents, oil, grease, dirt, and water. Temperature Range: -40° to +158°F (-40° to +70°C). UL recognized.