Menu Search
Safety Identification Products Labeling Label Rolls Marker, Wire/Cable; Vinyl; Self-laminating; White

BRADY

Marker, Wire/Cable; Vinyl; Self-laminating; White

(6 Product Options) Manufacturer Series: B-427
  • Type: Wire and Cable Markers, Self-Laminating
  • Material: Vinyl
  • Color: White
  • Printer Type: BMP61, BMP 71, TLS2200, PLS-PC Link
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wire and Cable Markers, Self-Laminating
Material: Vinyl
Color: White
Printer Type: BMP61, BMP 71, TLS2200, PLS-PC Link
Labels/​Row: 1

Clear, non-printable area wraps around wires and cables as an overlaminate. Resists abrasion, solvents, oil, grease, dirt, and water. Temperature Range: -40° to +158°F (-40° to +70°C). UL recognized.