Menu Search
BRADY #THT-17-483-3

Printer Label, 2.00x1.00 in. Print Area, 2.000 in. W x 1.000 in. L Label, 2.2 in. W Web

SKU # 66282031331 Manufacturer Series: THT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Print Area WxL: 2.00x1.00"
Label Width: 2 in.
Label Length: 1 in.
Labels/​Row: 1
Web Width: 2.200"
Labels/​Package: 3000/Roll

BRA THT-17-483-3 TRANSFER-LABEL

Additional Info: Recommended Ribbon: R4900