Menu Search
BRADY #THT-19-434-1

Printer Label, 3.00x2.00 in. Print Area, 3.000 in. W x 2.000 in. L Label, 3.2 in. W Web

SKU # 66282030284 Manufacturer Series: THT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: Silver
Print Area WxL: 3.00x2.00"
Label Width: 3 in.
Label Length: 2 in.
Labels/​Row: 1
Web Width: 3.200"
Labels/​Package: 1000/Roll

BRA THT-19-434-1 TRANSFER-LABEL

Additional Info: Recommended Ribbon: R6000