Menu Search
BRADY #THT-107-428

Printer Label, 4.00x3600.00 in. Print Area, 4.000 in. W x 3600.000 in. L Label, 4.2 in. W Web

SKU # 66282018838 Manufacturer Series: THT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Metalized Polyester
Color: Light Gray
Print Area WxL: 4.000 in W x 3600.000 in H (101.600 mm W x 91440.000 mm H)
Label Width: 4 in.
Label Length: 3600 in.
Labels/​Row: 1
Web Width: 4.200 in (106.68 mm)
Labels/​Package: 1/Roll

BRA THT-107-428 THT-PRNTBL-LABEL

Additional Info: Recommended Ribbon: 4300 Series