Menu Search
BRADY #B30EP-171-593-WT

Thermal Transfer Label Roll, 1/2 in. L x 1-5/8 in. W Label

SKU # 75447321099
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: B-593 Polyester
Color: White
Printer Type: BBP®30, BBP®33 Label Printer, BBP®31, BBP®35 Sign and Label Printer, BBP®37 Color & Cut Sign and Label Printer, BradyPrinter i3300, BradyPrinter S3000 and BradyPrinter S3100
Label Width: 1-5/8 in.
Label Length: 1/2 in.
Labels/​Row: 500
Web Width: 1-3/8 in.
Manufacturer Model: B30