Menu Search
BRADY #THTEP-171-593-.5

Labels, Raised Rectangular; Polyester; White; 1.06 x 0.49 in.; 500/Roll

SKU # 66282064413 Manufacturer Series: THTEP
Type: Raised Panel Rectangular Labels
Material: Polyester
Color: White
Printer Type: BBP®81 Label Printer, Brady® IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer and THT 3 in. Core Printer
Print Area WxL: 1.00x 0.49"
Label Width: 1.06 in.
Label Length: 0.49 in.
Labels/​Row: 1
Core Diameter: 3 in.
Web Width: 1.26 in.
Operating Temperature: -4 to 212 deg F (-20 to 100 deg C)
Labels/​Package: 500/Roll

Designed for patch panel identification, external push-buttons, switches and internal connection points. Can be used as rating and serial plates using alphanumerics that require nameplate quality. Aggressive adhesive and solvent resistance makes these labels an ideal replacement for engraved tags. UL approved.

Additional Info: Not recommended for use with i7100 and PR Plus printers. Acceptable use with i5100 and IP printers.