You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #S100X225VAFY

Replacement Roll, White, 1.00x0.75 in. Print Area, 1.00 in. W x 2.25 in. L Label

SKU # 07498343962
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Replacement Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 1.00x0.75 in.
Label Width: 1 in.
Label Length: 2.25 in.
Labels/​Package: 100/Roll

Label Rolls: Type - Replacement Roll; Material - Vinyl, Self-Laminating; Color - White; Print Area WxL - 1.00x0.75 in.; Label Width - 1.00 in.; Label Length - 2.25 in.; Labels/Package - 100/Roll; Additional Information - Max. Wire O.D. (In.): 0.48 in., Min. Cable O.D. (In.): 0.24 in., Cable Diameter Range (mm): 6.06 - 12.13

Additional Info: Max. Wire O.D. (In.): 0.48 in., Min. Cable O.D. (In.): 0.24 in., Cable Diameter Range (mm): 6.06 - 12.13