Menu Search
PANDUIT #M300X100Y7T

Thermal Transfer Label Roll, White, Polyester, 1.00x1.80 in.

SKU # 07498371334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Print Area WxL: 1.00x1.80"
Label Width: 1 in.
Label Length: 3 in.
Labels/​Row: 1
Labels/​Package: 500/Roll

Additional Info: Material: Non-Adhesive Polyester & Polyolefin. Mounting: 5 Perforated Holes for Cable Ties Or Hook & Loop Ties