Menu Search
WEIDMUELLER #1751751044

Cable Marker Label, 0.98 in. L x 0.47 in. W Label, White

SKU # 62683572985
RoHS Compliant
Type: Thermal Transfer Printable Label
Material: Polyester, Self-Adhesive
Color: White
Printer Type: 2430920000, 2448870000 Printers
Label Width: 0.47 in.
Label Length: 0.98 in.
Labels/​Package: 10000/Roll

Our powerful self-adhesive labels for equipment identification and the use of different materials for your application means that superior standards of labelling are achieved. Provided with a powerful adhesive layer, the flexible fabric labels are the ideal alternative for labelling round or angled objects. Polyester labels are especially suitable for equipment labelling, identification plates or wire markers due to their brightly printed image, whereby PLC labels are a perfectly adequate alternative for the labelling of Siemens PLC control systems. It doesn't matter which system you are labelling, in our portfolio you will always find what you want in the application-indexed colour and of the most suitable and appropriate quality.