Menu Search
BRADY #LAT-17-361-1

Label, Laser Printable, 1.000 in. L x 1.000 in. W

SKU # 66282024566 Manufacturer Series: LAT
Type: Laser Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Label Width: 1 in.
Label Length: 1 in.
Labels/​Row: 7
Labels/​Package: 1000