Menu Search
BRADY #LAT-28-773-25-SH

Label, Laser Printable, Polyester, Silver

SKU # 66282029769 Manufacturer Series: LAT
Type: Laser Printer Label Sheet
Material: Metallized Polyester
Color: Silver
Label Width: 8.5 in.
Label Length: 11 in.
Labels/​Row: 1
Labels/​Package: 25

Additional Info: Non-Die-Cut Sheet