Menu Search
Label Sheets Laser/Ink Jet Printer Label Sheet, White, Polyester, Self-Laminating, 1.20x0.83"

PANDUIT #LJSL12-Y3-1

Laser/Ink Jet Printer Label Sheet, White, Polyester, Self-Laminating, 1.20x0.83"

SKU #07498382723
Manufacturer Series: LJSL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Laser/Ink Jet Printer Label Sheet
Material: Polyester, Self-Laminating
Color: White
Print Area WxL: 1.20x0.83"
Label Width: 2.67"
Label Length: 1.20"
Labels/Package: 1000

Additional Info: Label sheet: DIN A4, Cable range: 6 AWG-2/0, 4-25 Pair