Menu Search

PANDUIT #H000X084H2C

Thermal Transfer Printable Sleeve, Yellow, 8-1 AWG

SKU: 07498366374
Manufacturer Series: H Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.170 in
Wire OD Max: 0.500 in
Wire Gauge: 8-1 AWG
Sleeve Height: 0.840 in
Sleeve Width: 0.840 in
Description
Label Sleeves: Type - Thermal Transfer Printable Sleeve; Material - Heat Shrink Polyolefin; Color - Yellow; Wire OD Min - 0.170 in; Wire OD Max - 0.500 in; Wire Gauge - 8-1 AWG; Sleeve Height - 0.840 in; Sleeve Width - 0.840 in; Additional Information - Diameter: 0.500"; Manufacturer Model - H
Additional Info: Diameter: 0.500"