Menu Search
WEIDMUELLER #1513330000

Cable Marker Sleeve, 0.5 - 1.0 in. OD, White

SKU # 62683572983 Manufacturer Series: HSS-HF
RoHS Compliant
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.5 in.
Wire OD Max: 1 in.
Wire Gauge: 35.00-120.00 mm-sq
Sleeve Height: 0.059 in.
Sleeve Width: 1.594 in.