Menu Search
ABB INSTALLATION PRODUCTS #EZ-WN34

Thomas and BettsĀ® Label, Wire Marker, White, 0.750 in. W x 11.5 ft L

SKU # 78621090083 Manufacturer Series: EZL
Tape Type: Marker Tape
Material: Nylon
Tape Color: White
Tape Width: 0.75 in.
Tape Length: 11.5 ft.
Printer Type: EZL-100