Menu Search
BRADY #XC-1500-595-WT-BK

Identification Tape, Print-On 1.50" White

SKU # 75447319695 Manufacturer Series: XC
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: White
Tape Width: 1.5 in.
Tape Length: 30 ft.
Printer Type: IDXPERT & LABXPERT

Additional Info: Label Size: 19.00" (max length) x 1.50". Finish: Gloss