The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BRADY #B30C-2250-595-WT

Identification Tape, Print-On 2.25" White

SKU # 75447318336 Manufacturer Series: BBP31
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: White
Tape Width: 2.25"
Tape Length: 100-ft
Printer Type: BBP31, BBP33

Additional Info: Vinyl Film With Permanent Adhesive