Menu Search
BRADY #B30C-4000-595-WT

Identification Tape, Print-On 4.00" White

SKU # 75447318334 Manufacturer Series: BBP31
Tape Type: Identification Tape, Print-On
Material: B-595 Indoor/Outdoor Vinyl
Tape Color: White
Tape Width: 4 in.
Tape Length: 100 ft.
Printer Type: BBP31, BBP33