Menu Search
BRADY #M21-750-595-BK

Label Cartridge, Vinyl, White Print, Black Tape, 21 ft L Tape

SKU # 75447393054 Manufacturer Series: M21
RoHS Compliant
Tape Type: Label Tape Cartridge
Material: Vinyl
Print Color: White
Tape Color: Black
Tape Width: 0.75 in.
Tape Length: 21 ft.
Printer Type: BMP21-PLUS, BMP21, ID PAL, LABPAL, BMP21-LAB

Additional Info: Adhesive: Acrylic, Finish: Matte, Temp. Range : -40 to 180 Deg F