Menu Search
BRADY #PTL-42-439-GR

WorkHorseâ„¢ Label Maker Tape, Permanent Vinyl, Green Tape, 50 ft L Tape

SKU # 66282011178
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Label Maker Tape
Material: Permanent Vinyl
Tape Color: Green
Tape Width: 1 in.
Tape Length: 50 ft.
Printer Type: TLS 2200, TLS-PC Link, BMP71