Menu Search
BRADY #PTL-43-439-GR

WorkHorseâ„¢ Label Maker Tape, Permanent Vinyl, Green Tape, 50 ft L Tape

SKU # 66282011180
RoHS Compliant
Tape Type: Label Maker Tape
Material: Permanent Vinyl
Tape Color: Green
Tape Width: 1.9 in.
Tape Length: 50 ft.
Printer Type: TLS 2200, TLS-PC Link, BMP71