Menu Search
BRADY #60521

Label Tape, Black Print, Yellow 1.50 in. W x 30-ft L Tape, Idxpert, B-580 Indoor/Outdoor Vinyl

SKU # 75447360521
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Identification Tape, Print-On
Material: B-580 Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: Yellow
Tape Width: 1.50 in.
Tape Length: 30-ft
Printer Type: Idxpert

Label Tape: Tape Type - Identification Tape, Print-On; Material - B-580 Indoor/Outdoor Vinyl; Print Color - Black; Tape Color - Yellow; Tape Width - 1.50 in.; Tape Length - 30-ft; Printer Type - Idxpert; Additional Information - Temperature Range: -40 to 248 deg F (-40 to 120 deg C), Thickness: 0.004 in.

Additional Info: Temperature Range: -40 to 248 deg F (-40 to 120 deg C), Thickness: 0.004 in.