Menu Search
BRADY #M21-500-430

Marker Tape Clear Glossy Polyester

SKU # 66282089970 Manufacturer Series: M21
Tape Type: Marker Tape
Material: Glossy Polyester
Print Color: Black
Tape Color: Clear
Tape Width: 0.5 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL