Menu Search
BRADY #PTL-8-439

WorkHorseâ„¢ Marker Tape White Glossy Vinyl

SKU # 66282018629 Manufacturer Series: PTL
Tape Type: Marker Tape
Material: Glossy Vinyl
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 50 ft.
Printer Type: TLS2200