Menu Search
BRADY #M21-375-595-WT

Marker Tape White Indoor/Outdoor Vinyl

SKU # 66282096654 Manufacturer Series: M21
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.375 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL

Additional Info: Indoor/outdoor vinyl, 5 year average outdoor duarability in temperatures from -40deg F to 180deg F