Menu Search
BRADY #M21-750-595-WT

Marker Tape White Indoor/Outdoor Vinyl

SKU # 66282096651 Manufacturer Series: M21
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tape Type: Marker Tape
Material: Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.75 in.
Tape Length: 21 ft.
Printer Type: BMP21, ID PAL& LABPAL

Additional Info: Material Spec: #595 Replaces #580. Indoor/outdoor vinyl, 5 year average outdoor duarability in temperatures from -40deg F to 180deg F