Menu Search
BRADY #MC-500-595-WT-BK

Marker Tape White Indoor/Outdoor Vinyl

SKU # 75447314654 Manufacturer Series: MC
Tape Type: Marker Tape
Material: Indoor/Outdoor Vinyl
Print Color: Black
Tape Color: White
Tape Width: 0.5 in.
Tape Length: 25 ft.
Printer Type: BMP51, BMP53

Additional Info: Labels/Roll: 1