Menu Search
BRADY #PTL-42-439

WorkHorseâ„¢ Marker Tape White Vinyl

SKU # 66282018617 Manufacturer Series: PTL
Tape Type: Marker Tape
Material: Vinyl
Tape Color: White
Tape Width: 1 in.
Tape Length: 50 ft.
Printer Type: TLS2200